MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø100x2000 mm

  • ERIKS:10036880
Image 1
Save to list

€157.31/ pieceexcl. VAT

€190.35incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€157.31

-

2+

€125.84

20.00%

4+

€116.41

26.00%

6+

€110.11

30.00%

7+

€100.68

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
100 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M