MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø100x1000 mm

  • ERIKS:11310945
Image 1
Save to list

€94.39/ pieceexcl. VAT

€114.21incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.39

-

2+

€78.66

16.67%

4+

€62.92

33.33%

7+

€58.20

38.33%

11+

€55.06

41.67%

14+

€50.34

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
100 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M