MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) green ø80x2000 mm

  • ERIKS:10036878
Image 1
Save to list

€122.96/ pieceexcl. VAT

€148.78incl. VAT

Estimated delivery date - 11/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€122.96

-

2+

€102.47

16.67%

3+

€81.97

33.33%

6+

€75.82

38.33%

9+

€71.73

41.67%

11+

€65.58

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Green
Outer diameter
80 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M