

€8.20/ pieceexcl. VAT
€9.92incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.20 | - |
20+ | €6.84 | 16.67% |
40+ | €5.47 | 33.33% |
80+ | €5.06 | 38.33% |
120+ | €4.78 | 41.67% |
160+ | €4.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Green |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |