MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) green ø180x2000 mm

  • ERIKS:12184930
Image 1
Save to list

€434.52/ pieceexcl. VAT

€525.77incl. VAT

Estimated delivery date - 11/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€434.52

-

2+

€380.21

12.50%

3+

€347.62

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Green
Outer diameter
180 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M