MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) green ø140x2000 mm

  • ERIKS:11022741
Image 1
Save to list

€259.86/ pieceexcl. VAT

€314.43incl. VAT

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€259.86

-

2+

€240.37

7.50%

3+

€227.37

12.50%

4+

€207.88

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Green
Outer diameter
140 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M