MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) green ø130x1000 mm

  • ERIKS:10036249
Image 1
Save to list

€140.00/ pieceexcl. VAT

€169.40incl. VAT

Estimated delivery date - 25/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€140.00

-

2+

€112.00

20.00%

4+

€103.60

26.00%

6+

€98.00

30.00%

8+

€89.60

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Green
Outer diameter
130 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M