MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø90x2000 mm

  • ERIKS:11831203
Image 1
Save to list

€137.89/ pieceexcl. VAT

€166.85incl. VAT

Estimated delivery date - 26/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€137.89

-

2+

€110.31

20.00%

4+

€102.03

26.00%

6+

€96.52

30.00%

8+

€88.25

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
90 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M