MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø80x2000 mm

  • ERIKS:11796667
Image 1
Save to list

€131.30/ pieceexcl. VAT

€158.87incl. VAT

97 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€131.30

-

2+

€109.42

16.67%

3+

€87.53

33.33%

5+

€80.97

38.33%

8+

€76.59

41.67%

10+

€70.03

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
80 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M