MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø80x1000 mm

  • ERIKS:11831201
Image 1
Save to list

€65.65/ pieceexcl. VAT

€79.44incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.65

-

3+

€54.71

16.67%

5+

€43.76

33.33%

10+

€40.48

38.33%

15+

€38.29

41.67%

20+

€35.01

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
80 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M