MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø70x2000 mm

  • ERIKS:11831200
Image 1
Save to list

€97.16/ pieceexcl. VAT

€117.56incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€97.16

-

2+

€80.97

16.67%

4+

€64.77

33.33%

7+

€59.91

38.33%

11+

€56.68

41.67%

14+

€51.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
70 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M