MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø50x2000 mm

  • ERIKS:11831198
Image 1
Save to list

€52.51/ pieceexcl. VAT

€63.54incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€52.51

-

4+

€43.76

16.67%

7+

€35.01

33.33%

13+

€32.38

38.33%

19+

€30.63

41.67%

25+

€28.01

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
50 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M