MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø35x2000 mm

  • ERIKS:12577810
Image 1
Save to list

€23.66/ pieceexcl. VAT

€28.63incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.66

-

7+

€19.72

16.67%

14+

€15.77

33.33%

28+

€14.59

38.33%

42+

€13.80

41.67%

56+

€12.62

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
35 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M