MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø30x2000 mm

  • ERIKS:11796672
Image 1
Save to list

€18.38/ pieceexcl. VAT

€22.24incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€18.38

-

9+

€15.32

16.67%

18+

€12.25

33.33%

36+

€11.33

38.33%

54+

€10.72

41.67%

71+

€9.80

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
30 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M