MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) dark blue ø120x2000 mm

  • ERIKS:11831206
Image 1
Save to list

€245.12/ pieceexcl. VAT

€296.60incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€245.12

-

2+

€196.10

20.00%

3+

€181.39

26.00%

4+

€171.58

30.00%

5+

€156.88

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Dark blue
Outer diameter
120 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M