

€83.30/ pieceexcl. VAT
€100.79incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.30 | - |
2+ | €69.42 | 16.67% |
4+ | €55.54 | 33.33% |
7+ | €51.37 | 38.33% |
11+ | €48.59 | 41.67% |
14+ | €44.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Blue |
Outer diameter | 90 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |