MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) blue ø180x1000 mm

  • ERIKS:12331344
Image 1
Save to list

€251.32/ pieceexcl. VAT

€304.10incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€251.32

-

2+

€232.47

7.50%

3+

€219.91

12.50%

4+

€201.06

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Blue
Outer diameter
180 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M