MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) blue ø160x2000 mm

  • ERIKS:13194184
Image 1
Save to list

€360.60/ pieceexcl. VAT

€436.33incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€360.60

-

2+

€315.52

12.50%

3+

€288.48

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Blue
Outer diameter
160 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M