MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) blue ø130x1000 mm

  • ERIKS:12331343
Image 1
Save to list

€170.59/ pieceexcl. VAT

€206.41incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€170.59

-

2+

€136.47

20.00%

4+

€126.23

26.00%

6+

€119.41

30.00%

7+

€109.17

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Blue
Outer diameter
130 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M