MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø90x2000 mm

  • ERIKS:11204002
Image 1
Image 2
Image 1
Image 2
Save to list

€156.62/ pieceexcl. VAT

€189.51incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€156.62

-

2+

€130.52

16.67%

3+

€104.42

33.33%

5+

€96.58

38.33%

7+

€91.36

41.67%

9+

€83.53

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
90 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M