MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø70x1000 mm

  • ERIKS:11463641
Image 1
Image 2
Image 1
Image 2
Save to list

€46.75/ pieceexcl. VAT

€56.57incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.75

-

4+

€38.96

16.67%

8+

€31.17

33.33%

15+

€28.83

38.33%

22+

€27.27

41.67%

29+

€24.93

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
70 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M