




€70.34/ pieceexcl. VAT
€85.11incl. VAT
30 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.34 | - |
3+ | €58.62 | 16.67% |
5+ | €46.90 | 33.33% |
10+ | €43.38 | 38.33% |
14+ | €41.03 | 41.67% |
19+ | €37.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Black |
Outer diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |