MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø50x1000 mm

  • ERIKS:11463639
Image 1
Image 2
Image 1
Image 2
Save to list

€24.02/ pieceexcl. VAT

€29.06incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.02

-

7+

€20.02

16.67%

14+

€16.01

33.33%

28+

€14.81

38.33%

41+

€14.01

41.67%

55+

€12.81

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
50 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M