MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø20x1000 mm

  • ERIKS:11463634
Image 1
Image 2
Image 1
Image 2
Save to list

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.50

-

48+

€2.92

16.67%

95+

€2.33

33.33%

189+

€2.16

38.33%

283+

€2.04

41.67%

377+

€1.87

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
20 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M