

€582.16/ pieceexcl. VAT
€704.41incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €582.16 | - |
2+ | €509.39 | 12.50% |
3+ | €465.73 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Black |
Outer diameter | 180 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |