MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø150x2000 mm

  • ERIKS:11032502
Image 1
Image 2
Image 1
Image 2
Save to list

€296.82/ pieceexcl. VAT

€359.15incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€296.82

-

2+

€274.56

7.50%

3+

€237.46

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
150 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M