MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø120x2000 mm

  • ERIKS:11463648
Image 1
Save to list

€233.69/ pieceexcl. VAT

€282.76incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€233.69

-

2+

€186.95

20.00%

3+

€172.93

26.00%

4+

€163.58

30.00%

5+

€149.56

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
120 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M