MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) black ø110x1000 mm

  • ERIKS:11463646
Image 1
Image 2
Image 1
Image 2
Save to list

€113.84/ pieceexcl. VAT

€137.75incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€113.84

-

2+

€94.87

16.67%

3+

€75.90

33.33%

6+

€70.20

38.33%

9+

€66.41

41.67%

12+

€60.72

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
Black
Outer diameter
110 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M