

€139.40/ pieceexcl. VAT
€168.67incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.40 | - |
2+ | €111.52 | 20.00% |
4+ | €103.16 | 26.00% |
6+ | €97.58 | 30.00% |
8+ | €89.22 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 140 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |