MULTILENE

MULTILENE Round rod PE-M FG ( (HMPE 1000 food-grade) white ø130x1000 mm

  • ERIKS:13510641
Image 1
Save to list

€160.25/ pieceexcl. VAT

€193.90incl. VAT

Estimated delivery date - 11/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€160.25

-

2+

€133.54

16.67%

3+

€106.84

33.33%

5+

€98.82

38.33%

7+

€93.48

41.67%

9+

€85.47

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
130 mm
Length
1000 mm
Material
UHMWPE
Material class
Multilene PE-M FG
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M