

€157.09/ pieceexcl. VAT
€190.08incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €157.09 | - |
2+ | €130.91 | 16.67% |
3+ | €104.73 | 33.33% |
5+ | €96.87 | 38.33% |
7+ | €91.64 | 41.67% |
9+ | €83.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Blue |
Outer diameter | 120 mm |
Length | 1000 mm |
Material | UHMWPE |
Material class | Multilene PE-M FG |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |