MULTILENE

MULTILENE Round rod PE black ø70x2000 mm

  • ERIKS:10036864
Image 1
Image 2
Image 1
Image 2
Save to list

€62.53/ pieceexcl. VAT

€75.66incl. VAT

8 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€62.53

-

3+

€52.11

16.67%

6+

€41.68

33.33%

12+

€38.56

38.33%

17+

€36.47

41.67%

23+

€33.35

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
70 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE