




€53.91/ pieceexcl. VAT
€65.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.91 | - |
4+ | €44.93 | 16.67% |
7+ | €35.94 | 33.33% |
13+ | €33.24 | 38.33% |
20+ | €31.45 | 41.67% |
26+ | €28.75 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 65 mm |
Length | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |