




€46.04/ pieceexcl. VAT
€55.71incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.04 | - |
4+ | €38.37 | 16.67% |
8+ | €30.69 | 33.33% |
15+ | €28.39 | 38.33% |
23+ | €26.86 | 41.67% |
30+ | €24.55 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |