




€25.90/ pieceexcl. VAT
€31.34incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.90 | - |
7+ | €21.58 | 16.67% |
14+ | €17.26 | 33.33% |
27+ | €15.97 | 38.33% |
40+ | €15.11 | 41.67% |
54+ | €13.81 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 45 mm |
Length | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |