




€20.44/ pieceexcl. VAT
€24.73incl. VAT
14 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.44 | - |
9+ | €17.04 | 16.67% |
17+ | €13.63 | 33.33% |
34+ | €12.61 | 38.33% |
51+ | €11.92 | 41.67% |
68+ | €10.90 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |