




€284.84/ pieceexcl. VAT
€344.66incl. VAT
20 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €284.84 | - |
2+ | €263.48 | 7.50% |
3+ | €249.24 | 12.50% |
4+ | €227.87 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 250 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |