




€214.50/ pieceexcl. VAT
€259.55incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €214.50 | - |
2+ | €171.60 | 20.00% |
3+ | €158.73 | 26.00% |
5+ | €150.15 | 30.00% |
6+ | €137.28 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 200 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |