MULTILENE

MULTILENE Round rod PE black ø180x1000 mm

  • ERIKS:10036854
Image 1
Image 2
Image 1
Image 2
Save to list

€171.20/ pieceexcl. VAT

€207.15incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€171.20

-

2+

€136.96

20.00%

4+

€126.69

26.00%

6+

€119.84

30.00%

7+

€109.57

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
180 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE