




€162.67/ pieceexcl. VAT
€196.83incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €162.67 | - |
2+ | €135.56 | 16.67% |
3+ | €108.45 | 33.33% |
5+ | €100.31 | 38.33% |
7+ | €94.89 | 41.67% |
9+ | €86.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 160 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |