MULTILENE

MULTILENE Round rod PE black ø150x2000 mm

  • ERIKS:14542673
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
150 mm
Length
2000 mm
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE