MULTILENE

MULTILENE Round rod PE black ø140x2000mm

  • ERIKS:14542698
Image 1
Image 2
Image 1
Image 2
Save to list

€207.56/ pieceexcl. VAT

€251.15incl. VAT

Estimated delivery date - 08/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€207.56

-

2+

€166.05

20.00%

3+

€153.59

26.00%

5+

€145.29

30.00%

6+

€132.84

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
140 mm
Length
2000 mm
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE