MULTILENE

MULTILENE Round rod PE black ø140x1000 mm

  • ERIKS:10036852
Image 1
Image 2
Image 1
Image 2
Save to list

€124.54/ pieceexcl. VAT

€150.69incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€124.54

-

2+

€103.78

16.67%

3+

€83.02

33.33%

6+

€76.80

38.33%

9+

€72.65

41.67%

12+

€66.42

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
140 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE