




€151.21/ pieceexcl. VAT
€182.96incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.21 | - |
2+ | €120.96 | 20.00% |
4+ | €111.89 | 26.00% |
6+ | €105.84 | 30.00% |
8+ | €96.77 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 120 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |