




€127.29/ pieceexcl. VAT
€154.02incl. VAT
7 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.29 | - |
2+ | €106.08 | 16.67% |
3+ | €84.86 | 33.33% |
6+ | €78.50 | 38.33% |
9+ | €74.25 | 41.67% |
11+ | €67.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 100 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |