MULTILENE

MULTILENE Profile Multilene MR Green U 3/8x5/32 H=15 2000mm

  • ERIKS:10035024
Image 1
Save to list

€13.65/ meterexcl. VAT

€16.51incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.64

-

12+

€11.37

16.67%

24+

€9.10

33.33%

46+

€8.41

38.33%

68+

€7.96

41.67%

90+

€7.28

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/8x5/32