MULTILENE

MULTILENE Profile Multilene MR Green U 3/4x7/16 2000mm

  • ERIKS:10035026
Image 1
Save to list

€15.76/ meterexcl. VAT

€19.07incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.76

-

10+

€13.14

16.67%

20+

€10.51

33.33%

40+

€9.72

38.33%

58+

€9.19

41.67%

78+

€8.41

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1