MULTILENE

MULTILENE Profile Multilene MR Green U 2x31 2000mm

  • ERIKS:12398903
Image 1
Save to list

€30.12/ meterexcl. VAT

€36.44incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.12

-

6+

€25.10

16.67%

10+

€20.08

33.33%

20+

€18.57

38.33%

30+

€17.57

41.67%

40+

€16.06

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
2x31
DIN Standard
32B-1