MULTILENE

MULTILENE Profile Multilene MR Green U 1x17 2000mm

  • ERIKS:10035027
Image 1
Save to list

€20.08/ meterexcl. VAT

€24.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.08

-

8+

€16.74

16.67%

16+

€13.39

33.33%

30+

€12.38

38.33%

46+

€11.71

41.67%

60+

€10.71

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-1