MULTILENE

MULTILENE Profile Multilene MR Green U 1 3/4x31 2000mm

  • ERIKS:12398902
Image 1
Save to list

€28.84/ meterexcl. VAT

€34.89incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.84

-

6+

€24.03

16.67%

12+

€19.22

33.33%

22+

€17.78

38.33%

32+

€16.82

41.67%

42+

€15.38

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-1